4108BJ
Davies Molding Knobs, 4108 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4108BJ

Davies Molding Knobs, 4108 Series
In stock
Item Number
4108BJ
MFG Item Number
4108BJ
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 4108 Series
Item #
4108BJ
Knob, Black, Thermoset, Bushing

4108 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4108BJ
Item Number 4108BJ
Manufacturer Davies Molding
Product Series 4108
Family Series Davies Molding Knobs, 4108 Series
Package Size 2.06 "
Shaft Size 0.25 "
Finish Black Gloss
Material Type Thermoset
Composition Non-Metallic
Shaft Hole Bushing
Indicator Line Yes
Skirted Yes
Pointer No
Knurled Yes
Net Weight 0.08 lbs
Gross Weight 0.08 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved