4555
Davies Molding Handles, 4555 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4555

Davies Molding Handles, 4555 Series
In stock
Item Number
4555
MFG Item Number
4555
Series
4555 is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Handles, 4555 Series
Item #
4555
Handle, Thermoplastic, Two Point

4555 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4555
Item Number 4555
Manufacturer Davies Molding
Product Series 4555
Family Series Davies Molding Handles, 4555 Series
Mounting Type Plain Molded Hole
Mounting Diameter 0.14 "
Center to Center 3.75 "
Material Type Thermoplastic
Color Black
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved