4555-A
Davies Molding Handles, 4555 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4555-A

Davies Molding Handles, 4555 Series
In stock
Item Number
4555-A
MFG Item Number
4555-A
Series
This item cannot be canceled or returned
4555-A is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Handles, 4555 Series
Item #
4555-A
Handle, Thermoplastic, Two Point

4555 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4555-A
Item Number 4555-A
Manufacturer Davies Molding
Product Series 4555
Family Series Davies Molding Handles, 4555 Series
Mounting Type Female Insert
Mounting Diameter 0.19 "
Center to Center 3.75 "
Material Type Nylon
Color Black
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved