4590-B
Davies Molding Handles, 4590 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4590-B

Davies Molding Handles, 4590 Series
In stock
Item Number
4590-B
MFG Item Number
4590-B
Series
This item cannot be canceled or returned
4590-B is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Handles, 4590 Series
Item #
4590-B
Handle, Thermoplastic, Two Point

4590 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4590-B
Item Number 4590-B
Manufacturer Davies Molding
Product Series 4590
Family Series Davies Molding Handles, 4590 Series
Mounting Type Female Insert
Mounting Diameter 0.25 "
Center to Center 7 "
Material Type Thermoplastic
Color Black
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved