5149-A
Davies Molding Knobs, 5149 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5149-A

Davies Molding Knobs, 5149 Series
In stock
Item Number
5149-A
MFG Item Number
5149-A
Series
This item cannot be canceled or returned
5149-A is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 5149 Series
Item #
5149-A
Knob, Black, Thermoset, Friction

5149 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5149-A
Item Number 5149-A
Manufacturer Davies Molding
Product Series 5149
Family Series Davies Molding Knobs, 5149 Series
Package Size 0.56 "
Finish Black Gloss
Material Type Thermoset
Composition Non-Metallic
Indicator Line No
Skirted No
Pointer No
Knurled No
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved