5451-A
Davies Molding Handles, 5451 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5451-A

Davies Molding Handles, 5451 Series
In stock
Item Number
5451-A
MFG Item Number
5451-A
Series
This item cannot be canceled or returned
5451-A is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Handles, 5451 Series
Item #
5451-A
Handle, Thermoset, Two Point Pull

5451 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5451-A
Item Number 5451-A
Manufacturer Davies Molding
Product Series 5451
Family Series Davies Molding Handles, 5451 Series
Mounting Type Thru-Hole
Mounting Diameter 0.25 "
Center to Center 3.38 "
Material Type Plenco Phenolic
Color Black
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved