SH1002-C
Davies Molding Insulators, SH1002 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SH1002-C

Davies Molding Insulators, SH1002 Series
In stock
Item Number
SH1002-C
MFG Item Number
SH1002-C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Insulators, SH1002 Series
Item #
SH1002-C
Standoff, Black, Male/Female, M4

SH1002 Series Information

  • Standard metric metal inserts with Nylon UL94 V‑2 hexagon spacer body
  • Hybrid design of molded‑in metal inserts into mylon body provides higher tensile/shear strength and exceptional insulating ‑ operating temperature 130 C
  • No assembly equipment required
  • Insulation Resistance: >10000 ohm @ 500 V DC
  • Dielectric Strength: 11 kV DC
  • RoHS & REACH compliant
Hex Hybrid Spacer Standoffs are commonly used for mounting electronic hardware (PCBs).The standoff provides support,spacing and insulation for components in a wide variety of applications like electronic enclosures,circuit board assemblies,panels,etc.

Specifications

Specifications
Hex Width (in) 0.31 "
Hex Width (mm) 8 mm
Thread Depth (in) 0.33 "
Height (mm) 15 mm
Ships Factory Direct No
Manufacturer Part Number SH1002-C
Item Number SH1002-C
Manufacturer Davies Molding
Product Series SH1002
Family Series Davies Molding Insulators, SH1002 Series
Height (in) 0.59 "
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved