DVP14SS211T
Delta Products Programmable Logic Controllers, SS2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DVP14SS211T

Delta Products Programmable Logic Controllers, SS2 Series
In stock
Item Number
DVP14SS211T
MFG Item Number
DVP14SS211T
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Programmable Logic Controllers, SS2 Series
Item #
DVP14SS211T
PROGRAMMABLE LOGIC CTRL 8/6T DC 6

SS2 Series Information

  • MPU points: 14 (8DI + 6DO)
  • Max. I/O points: 494 (14 + 480)
  • Program capacity: 8k steps
  • COM port: Built‑in RS‑232 & RS‑485 ports, compatible with Modbus ASCII/RTU protocol. Can be master or slave.
  • High‑Speed Pulse Output:Supports 4 points (Y0 ~ Y3) of independent high‑speed (max. 10kHz) pulse output
  • Supports PID Auto‑tuning:DVP‑SS2 saves parameters automatically after the PID auto temperature tuning is completed.
  • Built‑in High‑Speed Counters

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DVP14SS211T
Item Number DVP14SS211T
Manufacturer Delta Products
Product Series SS2
Family Series Delta Products Programmable Logic Controllers, SS2 Series
Nominal Supply Voltage 24 VDC
Number of Inputs & Type 8 - Digital
Number of Outputs & Type 6 - Transistor
Expandable Up to 480 I/O Points
Display Type None
Approvals CE, UL
Net Weight 0.185 lbs
Gross Weight 0.41 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved