The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
VFD007EL23A
Delta Products Drives, VFD-EL Series
MFG Item Number
VFD007EL23A
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Drive, AC, 1Hp, 230V Three Phase
VFD-EL Series Information
Micro Drive V/Hz 0.25 to 5 HP 120 to 480 Volt Models 1 & 3 Phase IP20 The VFD‑EL series is multiple function micro AC drive. It has a built in EMI filter, RFI switch, easy DC bus sharing for side‑by‑side installation, high precision current detection, overload protection, and a built in keypad.
Output Frequency of 0.1 to 600 Hz Built In PID Feedback Control RS‑485 with MODBUS Communication Additional Communication Options Available
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
VFD007EL23A
Item Number
VFD007EL23A
Manufacturer
Delta Products
Product Series
VFD-EL
Family Series
Delta Products Drives, VFD-EL Series
Input Phase
3
HP (Constant Torque Rating)
1 hp
Amps (Constant Torque Rating)
4.2 A
Braking Type
DC Injection, Dynamic Braking Transistor Included
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Built In
IP Rating
IP20
Motor Control-Max Level
V/Hz (Scalar)
Input Range Voltage (AC)
200-240 VAC
Max Frequency
600 Hz
Dynamic Braking Trans
Included
Net Weight
2.235 lbs
Gross Weight
3.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved