20000-82
Deltrol Controls Audible Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

20000-82

Deltrol Controls Audible Signaling Devices
In stock
Item Number
20000-82
MFG Item Number
20000-82
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, Series
Item #
20000-82
BUZZER, 24VAC, 80 OHM

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 20000-82
Item Number 20000-82
Manufacturer Deltrol Controls
Family Series Deltrol Controls Audible Signaling Devices
Voltage 24 VAC
Nominal Voltage 24 VAC
dB @ 10 Ft. 70 dB
Approvals UR
RoHS Yes
Net Weight 0.06 lbs
Gross Weight 0.075 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved