20245-84
Deltrol Controls Relays, 900 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

20245-84

Deltrol Controls Relays, 900 Series
In stock
Item Number
20245-84
MFG Item Number
20245-84
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 900 Series
Item #
20245-84
RELAY, DPDT, 30A, 110VDC, OPEN

900 Series Information

  • AC and DC Coils
  • 30 and 50 Amp Models
  • 8 Contact Configurations
  • Panel Mounting
  • UL/cUL Recognized (E37066)

900 Series relays from Deltrol Controls feature rugged construction, and DuPont Rynite® molded coils which are environmentally protected and Class F insulated allowing temperature tolernaces up to 155°C (311°F). 900‑1C models are UR/cUR recognized and feature the same ratings as 900 models, with the addition of a SPDT auxiliary snap switch (rated 10 Amp, 1/4 HP).

Other models available for order, please see catalog page for details

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 20245-84
Item Number 20245-84
Manufacturer Deltrol Controls
Product Series 900
Family Series Deltrol Controls Relays, 900 Series
Published Coil Voltage 110 VDC
Contacts DPDT
Mounting Surface
Termination Screw Terminals
Enclosure Open Frame
Number of Electrical Connections 8
Status Indicator No
Push-to-Test No
Diode No
Contact Material Silver Cadmium Oxide
Rating @ 24/28/30 VDC 30 A
Rating @ 120 VAC 30 A
Rating @ 220/240/277 VAC 30 A
Nominal Coil Voltage 125 VDC
Max Current 30 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.6 lbs
Gross Weight 0.64 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved