20546-82
Deltrol Controls Relays, 160 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

20546-82

Deltrol Controls Relays, 160 Series
In stock
Item Number
20546-82
MFG Item Number
20546-82
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 160 Series
Item #
20546-82
Relay

160 Series Information

  • AC and DC Coils
  • 5 and 13 Amp Models
  • 3 Contact Configurations
  • Plug In, Side Flange, or Stud Mounting
  • UL/cUL Recognized (E37066)

160 Series general purpose relays from Deltrol Controls are available in several different models to suit your application. These relays feature coils molded in DuPont Rynite® for environmental protection, and fine wire gauge coils are skeined to maintain coil integrity. The coils also feature class F insulation for a temperature tolerance up to 155°C (311°F). 160 series relays also feature a unique armature stop which maintains relay adjustment.

Other models available for order, please see catalog page for details

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 20546-82
Item Number 20546-82
Manufacturer Deltrol Controls
Product Series 160
Family Series Deltrol Controls Relays, 160 Series
Published Coil Voltage 24 VAC
Contacts DPDT
Mounting Side Flange
Termination .187 " Flat Blade
Enclosure Plastic
Number of Electrical Connections 8
Status Indicator No
Push-to-Test No
Diode No
Contact Material Gold Flashed, Silver Cadmium Oxide
Rating @ 24/28/30 VDC 10 A
Rating @ 120 VAC 13 A
Rating @ 220/240/277 VAC 13 A
Nominal Coil Voltage 24 VAC
Max Current 13 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.19 lbs
Gross Weight 0.205 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved