20686-82
Deltrol Controls Relays, 268 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

20686-82

Deltrol Controls Relays, 268 Series
In stock
Item Number
20686-82
MFG Item Number
20686-82
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 268 Series
Item #
20686-82
Relay, DPDT, 15A, 24VDC Coil

268 Series Information

  • AC and DC Coils
  • 15 Amp Models
  • 3 Contact Configurations
  • Plug In Mounting
  • UL/cUL Recognized (E37066)

Series 268 relays from Deltrol Controls utilize an inexpensive plug in design to deliver an affordable 15 amp relay. These relays feature coils molded with DuPont Rynite® providing environmental protection, and Class F insulation allowing temperature tolerances up to 155°C (311°F).

Other models available for order, please see catalog page for details

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 20686-82
Item Number 20686-82
Manufacturer Deltrol Controls
Product Series 268
Family Series Deltrol Controls Relays, 268 Series
Published Coil Voltage 24 VDC
Contacts DPDT
Mounting Plug In
Termination .187 " Flat Blade
Enclosure Plastic
Number of Electrical Connections 8
Status Indicator No
Push-to-Test No
Diode No
Contact Material Silver Cadmium Oxide
Rating @ 24/28/30 VDC 15 A
Rating @ 120 VAC 15 A
Rating @ 220/240/277 VAC 15 A
Nominal Coil Voltage 24 VDC
Max Current 15 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.19 lbs
Gross Weight 0.205 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved