20982-82
Deltrol Controls Relays, BEB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

20982-82

Deltrol Controls Relays, BEB Series
In stock
Item Number
20982-82
MFG Item Number
20982-82
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, BEB Series
Item #
20982-82
Relay Socket, DIN/Surface Mount,

BEB Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 20982-82
Item Number 20982-82
Manufacturer Deltrol Controls
Product Series BEB
Family Series Deltrol Controls Relays, BEB Series
Number of Connections 11
Max Voltage 300 V
Max Current 10 A
Mounting Style DIN Rail
Touch Safe No
Net Weight 0.115 lbs
Gross Weight 0.115 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved