21011-85
Deltrol Controls Relays, 375 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

21011-85

Deltrol Controls Relays, 375 Series
In stock
Item Number
21011-85
MFG Item Number
21011-85
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 375 Series
Item #
21011-85
Relay, 3PDT, 30A, 240VAC, Flange Mnt

375 Series Information

  • AC and DC Coils
  • 30 Amp Models
  • 3 Contact Configurations
  • Side/Top Flange and PC Mounting
  • UL/cUL Recognized (E37066)

375 Series relays from Deltrol Controls provide 30 amp switching on all contacts, and can be used as a low cost alternative to small contactors. Coils are molded with DuPont Rynite® which provides environmental protection and Class F insulation for a temperature tolerance up to 155°C (311°F). Optional dual flag terminals allow easy serial connection of multiple devices.

Other models available for order, please see catalog page for details

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 21011-85
Item Number 21011-85
Manufacturer Deltrol Controls
Product Series 375
Family Series Deltrol Controls Relays, 375 Series
Published Coil Voltage 240 VAC
Contacts 3PDT
Mounting Top Flange
Termination .250 " Flat Blade
Enclosure Plastic
Number of Electrical Connections 11
Status Indicator No
Push-to-Test No
Diode No
Contact Material Silver Cadmium Oxide
Rating @ 24/28/30 VDC 30 A
Nominal Coil Voltage 240 VAC
Max Current 30 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.27 lbs
Gross Weight 0.27 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved