50046-93
Deltrol Controls Solenoids, D-70 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50046-93

Deltrol Controls Solenoids, D-70 Series
In stock
Item Number
50046-93
MFG Item Number
50046-93
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Solenoids, D-70 Series
Item #
50046-93
SOLENOID, 110VDC, CONTINUOUS DUTY,

D-70 Series Information

  • Balance of Cost and Performance
  • AC Solenoids and DC Solenoids Available
  • UL Approval on Many Models


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50046-93
Item Number 50046-93
Manufacturer Deltrol Controls
Product Series D-70
Family Series Deltrol Controls Solenoids, D-70 Series
Style D-Frame
Coil Voltage 110 VDC
Coil Power 19 W
Max Stroke Length 0.25 "
Maximum Force 126.5 oz
Duty Cycle Continuous
Operation Pull
Net Weight 1.1875 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved