51073-81
Deltrol Controls Solenoids, PS-75 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

51073-81

Deltrol Controls Solenoids, PS-75 Series
In stock
Item Number
51073-81
MFG Item Number
51073-81
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Solenoids, PS-75 Series
Item #
51073-81
SOLENOID, 12VDC, CONTINUOUS DUTY,

PS-75 Series Information

  • Balance of Cost and Performance
  • DC Solenoids Available


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51073-81
Item Number 51073-81
Manufacturer Deltrol Controls
Product Series PS-75
Family Series Deltrol Controls Solenoids, PS-75 Series
Style D-Frame
Coil Voltage 12 VDC
Coil Power 10 W
Max Stroke Length 0.75 "
Maximum Force 129.4 oz
Duty Cycle Continuous
Operation Pull
Net Weight 1.215 lbs
Gross Weight 1.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved