The store will not work correctly when cookies are disabled.
53635-83
Deltrol Controls Solenoids, C-7 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
SOLENOID, 24VDC, INTERMITTENT DUTY
- Economical Construction
- AC Solenoids and DC Solenoids Available
- Encapsulated Coils on Most Models
- UL Approval on Many Models
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
53635-83 |
Item Number |
53635-83 |
Manufacturer |
Deltrol Controls |
Product Series |
C-7 |
Family Series |
Deltrol Controls Solenoids, C-7 Series |
Style |
C-Frame |
Coil Voltage |
24 VDC |
Coil Power |
7.4 W |
Max Stroke Length |
0.75 " |
Maximum Force |
53 oz |
Duty Cycle |
Intermittent |
Operation |
Pull |
Net Weight |
0.1563 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved