53674-94
Deltrol Controls Solenoids, C-9 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

53674-94

Deltrol Controls Solenoids, C-9 Series
In stock
Item Number
53674-94
MFG Item Number
53674-94
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Solenoids, C-9 Series
Item #
53674-94
SOLENOID, 120VAC, INTERMITTENT DUTY,

C-9 Series Information

  • Economical Construction
  • AC Solenoids and DC Solenoids Available
  • Encapsulated Coils on Most Models
  • UL Approval on Many Models


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 53674-94
Item Number 53674-94
Manufacturer Deltrol Controls
Product Series C-9
Family Series Deltrol Controls Solenoids, C-9 Series
Style C-Frame
Coil Voltage 120 VAC
Coil Power 52 VA
Max Stroke Length 0.5 "
Maximum Force 137 oz
Duty Cycle Intermittent
Operation Pull
Net Weight 0.3125 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved