53708-82
Deltrol Controls Solenoids, D-28 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

53708-82

Deltrol Controls Solenoids, D-28 Series
In stock
Item Number
53708-82
MFG Item Number
53708-82
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Solenoids, D-28 Series
Item #
53708-82
SOLENOID, 24VDC, CONTINUOUS DUTY,

D-28 Series Information

  • Balance of Cost and Performance
  • AC Solenoids and DC Solenoids Available
  • Encapsulated Coils on Most Models
  • UL Approval on Many Models


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 53708-82
Item Number 53708-82
Manufacturer Deltrol Controls
Product Series D-28
Family Series Deltrol Controls Solenoids, D-28 Series
Style D-Frame
Coil Voltage 24 VDC
Coil Power 40 W
Max Stroke Length 0.75 "
Maximum Force 265 oz
Duty Cycle Continuous
Operation Pull
Net Weight 0.195 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved