53720-84
Deltrol Controls Solenoids, D-4HD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

53720-84

Deltrol Controls Solenoids, D-4HD Series
In stock
Item Number
53720-84
MFG Item Number
53720-84
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Solenoids, D-4HD Series
Item #
53720-84
SOLENOID, 120VAC, CONTINUOUS DUTY,

D-4HD Series Information

  • Balance of Cost and Performance
  • AC Solenoids and DC Solenoids Available
  • Encapsulated Coils on Most Models
  • UL Approval on Many Models


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 53720-84
Item Number 53720-84
Manufacturer Deltrol Controls
Product Series D-4HD
Family Series Deltrol Controls Solenoids, D-4HD Series
Style D-Frame
Coil Voltage 120 VAC
Coil Power 31 VA
Max Stroke Length 1 "
Maximum Force 92 oz
Duty Cycle Continuous
Operation Pull
Net Weight 0.795 lbs
Gross Weight 0.815 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved