53795-85
Deltrol Controls Solenoids, MED 24x2.400 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

53795-85

Deltrol Controls Solenoids, MED 24x2.400 Series
In stock
Item Number
53795-85
MFG Item Number
53795-85
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Solenoids, MED 24x2.400 Series
Item #
53795-85
SOLENOID, 12VDC, INTERMITTENT DUTY,

MED 24x2.400 Series Information

  • High Performance Construction
  • DC Solenoid Applications Only
  • Standard Push and Pull Versions Available
  • Two Position Linear Solenoid with Tubular Construction

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 53795-85
Item Number 53795-85
Manufacturer Deltrol Controls
Product Series MED 24x2.400
Family Series Deltrol Controls Solenoids, MED 24x2.400 Series
Style Tubular
Coil Voltage 12 VDC
Coil Power 10 W
Max Stroke Length 0.85 "
Maximum Force 158 oz
Duty Cycle Intermittent
Operation Pull
Net Weight 0.925 lbs
Gross Weight 0.96 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved