53803-86
Deltrol Controls Solenoids, D30-ML Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

53803-86

Deltrol Controls Solenoids, D30-ML Series
In stock
Item Number
53803-86
MFG Item Number
53803-86
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Solenoids, D30-ML Series
Item #
53803-86
SOLENOID, 6V, MAGNETIC Latching

D30-ML Series Information

  • Innovative Design Provides More Pull and Hold Force than Other Solenoids of Similar Size
  • Lower Power Consumption
  • Pull Type Solenoid with an Internal Permanent Magnet to Keep Plunger Retracted without Power


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 53803-86
Item Number 53803-86
Manufacturer Deltrol Controls
Product Series D30-ML
Family Series Deltrol Controls Solenoids, D30-ML Series
Style Magnetic Latching
Coil Voltage 6 VDC
Coil Power 15.5 W
Max Stroke Length 0.5 "
Maximum Force 84 oz
Duty Cycle Intermittent
Net Weight 0.3938 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved