41-1167
DieHard Batteries
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41-1167

DieHard Batteries
In stock
Item Number
41-1167
MFG Item Number
41-1167
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Batteries, Series
Item #
41-1167
4AA NiMH Rechargeable Batteries

Series Information

Specifications

Specifications
Item Number 41-1167
Manufacturer Part Number 41-1167
Manufacturer DieHard
Family Series DieHard Batteries
Size AA
Voltage DC 1.5 VDC
MilliAmp-Hours 700 mA-Hrs
Composition NiMH
Termination Flat Contact
Diameter 0.57 "
Length 1.99 "
Comments Can be Recharged When Fully, or Partially Drained, Higher Capacity Than a Nickel-Cadmium Battery
Net Weight 0.3 lbs
Gross Weight 0.36 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved