41-1169
DieHard Batteries
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41-1169

DieHard Batteries
In stock
Item Number
41-1169
MFG Item Number
41-1169
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Batteries, Series
Item #
41-1169
NiMH Overnight Charger with 2AA,

Series Information

Specifications

Specifications
Item Number 41-1169
Manufacturer Part Number 41-1169
Ships Factory Direct No
Manufacturer DieHard
Family Series DieHard Batteries
Size AA
Voltage DC 1.5 VDC
MilliAmp-Hours 700 mA-Hrs
Composition NiMH
Termination Flat Contact
Diameter 0.57 "
Length 1.99 "
Comments Charge 1, 2, 3 or 4 Batteries, 8 to 11 Hour Charging Time, 2 NiMh AA Batteries Included
Net Weight 0.45 lbs
Gross Weight 0.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved