41-1170
DieHard Batteries, DieHard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41-1170

DieHard Batteries, DieHard Series
In stock
Item Number
41-1170
MFG Item Number
41-1170
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Batteries, DieHard Series
Item #
41-1170
4 Pack AA Batteries

DieHard Series Information

Specifications

Specifications
Product Series DieHard
Item Number 41-1170
Manufacturer Part Number 41-1170
Ships Factory Direct No
Manufacturer DieHard
Family Series DieHard Batteries, DieHard Series
Size AA
Voltage DC 1.5 VDC
Composition Alkaline
Termination Flat Contact
Diameter 0.57 "
Length 1.99 "
Comments General Purpose Usage, Industry Battery Tests utilize ANSI, IEC Testing Protocols
Net Weight 0.22 lbs
Gross Weight 0.22 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved