41-1184
DieHard Batteries, DieHard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41-1184

DieHard Batteries, DieHard Series
In stock
Item Number
41-1184
MFG Item Number
41-1184
Series
This item cannot be canceled or returned
41-1184 is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Batteries, DieHard Series
Item #
41-1184
8 Pack C Batteries

DieHard Series Information

Specifications

Specifications
Product Series DieHard
Item Number 41-1184
Manufacturer Part Number 41-1184
Ships Factory Direct No
Manufacturer DieHard
Family Series DieHard Batteries, DieHard Series
Size C
Voltage DC 1.5 VDC
Composition Alkaline
Termination Flat Contact
Diameter 1.03 "
Length 1.97 "
Comments For Home, Auto, and Outdoors, 2 Lumens Low, Industry Battery Tests utilize ANSI, IEC Testing Protocols
Net Weight 0.3 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved