41-1270
DieHard Batteries, DieHard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41-1270

DieHard Batteries, DieHard Series
In stock
Item Number
41-1270
MFG Item Number
41-1270
Series
This item cannot be canceled or returned
41-1270 is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Batteries, DieHard Series
Item #
41-1270
23A - 1 pc

DieHard Series Information

Specifications

Specifications
Product Series DieHard
Item Number 41-1270
Manufacturer Part Number 41-1270
Ships Factory Direct No
Manufacturer DieHard
Family Series DieHard Batteries, DieHard Series
Size 23A
Voltage DC 12 VDC
Composition Alkaline
Termination Flat Contact
Diameter 0.37 "
Length 1.12 "
Comments Can be Used in Garage Door Openers Remote Controls
Net Weight 0.013 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved