41-1272
DieHard Batteries, DieHard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41-1272

DieHard Batteries, DieHard Series
In stock
Item Number
41-1272
MFG Item Number
41-1272
Series
41-1272 is available to buy in increments of 12
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Batteries, DieHard Series
Item #
41-1272
CR123 - 1

DieHard Series Information

Specifications

Specifications
Product Series DieHard
Item Number 41-1272
Manufacturer Part Number 41-1272
Ships Factory Direct No
Manufacturer DieHard
Family Series DieHard Batteries, DieHard Series
Size CR123
Voltage DC 3 VDC
Composition Lithium
Termination Flat Contact
Temperature (F) -30-0 °F
Diameter 0.64 "
Length 1.33 "
Comments Can be used for Camera Equipment, Mercury Free
Net Weight 0.048 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved