41-1274
DieHard Batteries, DieHard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41-1274

DieHard Batteries, DieHard Series
In stock
Item Number
41-1274
MFG Item Number
41-1274
Series
41-1274 is available to buy in increments of 12
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Batteries, DieHard Series
Item #
41-1274
CR2016 - 1

DieHard Series Information

Specifications

Specifications
Product Series DieHard
Item Number 41-1274
Manufacturer Part Number 41-1274
Ships Factory Direct No
Manufacturer DieHard
Family Series DieHard Batteries, DieHard Series
Size CR2016
Voltage DC 3 VDC
Composition Lithium
Termination Flat Contact
Comments Can be used for Remote Controls, Medical Devices, and Computer Motherboards, Mercury Free
Net Weight 0.0005 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved