41-1276
DieHard Batteries, DieHard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41-1276

DieHard Batteries, DieHard Series
In stock
Item Number
41-1276
MFG Item Number
41-1276
Series
41-1276 is available to buy in increments of 12
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Batteries, DieHard Series
Item #
41-1276
CR2025 - 1

DieHard Series Information

Specifications

Specifications
Product Series DieHard
Item Number 41-1276
Manufacturer Part Number 41-1276
Ships Factory Direct No
Manufacturer DieHard
Family Series DieHard Batteries, DieHard Series
Size CR2032
Voltage DC 3 VDC
Composition Lithium
Termination Flat Contact
Diameter 0.78 "
Length 0.12 "
Comments Can be used for Remote Controls, Medical Devices, and Portable Electronics
Net Weight 0.006 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved