41-1279
DieHard Batteries, DieHard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41-1279

DieHard Batteries, DieHard Series
In stock
Item Number
41-1279
MFG Item Number
41-1279
Series
41-1279 is available to buy in increments of 12
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Batteries, DieHard Series
Item #
41-1279
CR2032 - 2 pieces/pack

DieHard Series Information

Specifications

Specifications
Product Series DieHard
Item Number 41-1279
Manufacturer Part Number 41-1279
Ships Factory Direct No
Manufacturer DieHard
Family Series DieHard Batteries, DieHard Series
Size CR2032
Voltage DC 3 VDC
Composition Lithium
Termination Flat Contact
Diameter 0.78 "
Length 0.12 "
Comments Can be used for Keyless Entry, Remote Controls, Heart-rate Monitor and Medical Devices, Mercury Free
Net Weight 0.006 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved