41-1282
DieHard Batteries, DieHard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41-1282

DieHard Batteries, DieHard Series
In stock
Item Number
41-1282
MFG Item Number
41-1282
Series
41-1282 is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Batteries, DieHard Series
Item #
41-1282
LR1 - 2 pieces/pack

DieHard Series Information

Specifications

Specifications
Product Series DieHard
Item Number 41-1282
Manufacturer Part Number 41-1282
Ships Factory Direct No
Manufacturer DieHard
Family Series DieHard Batteries, DieHard Series
Size LR1
Voltage DC 1.5 VDC
Composition Lithium
Termination Flat Contact
Diameter 0.47 "
Length 1.18 "
Comments Can be used for Bluetooth Headsets, Remote Controls, and Medical Devices
Net Weight 0.045 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved