41-1283
DieHard Batteries, DieHard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41-1283

DieHard Batteries, DieHard Series
In stock
Item Number
41-1283
MFG Item Number
41-1283
Series
This item cannot be canceled or returned
41-1283 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Batteries, DieHard Series
Item #
41-1283
PR10 - 16 pieces/pack

DieHard Series Information

Specifications

Specifications
Product Series DieHard
Item Number 41-1283
Manufacturer Part Number 41-1283
Ships Factory Direct No
Manufacturer DieHard
Family Series DieHard Batteries, DieHard Series
Size PR310
Voltage DC 1.5 VDC
Composition Lithium
Termination Flat Contact
Comments Can be used for Hearing Devices, Industry Standard Color Coded System Yellow, Mercury Free
Net Weight 0.07 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved