41-1284
DieHard Batteries, DieHard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41-1284

DieHard Batteries, DieHard Series
In stock
Item Number
41-1284
MFG Item Number
41-1284
Series
41-1284 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Batteries, DieHard Series
Item #
41-1284
PR312 - 16 pieces/pack

DieHard Series Information

Specifications

Specifications
Product Series DieHard
Item Number 41-1284
Manufacturer Part Number 41-1284
Ships Factory Direct No
Manufacturer DieHard
Family Series DieHard Batteries, DieHard Series
Size PR312
Voltage DC 1.5 VDC
Composition Lithium
Termination Flat Contact
Diameter 0.31 "
Length 0.14 "
Comments Can be used for Hearing Devices, Industry Standard Color Coded System Brown, Mercury Free
Net Weight 0.07 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved