41-1288
DieHard Batteries, DieHard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41-1288

DieHard Batteries, DieHard Series
In stock
Item Number
41-1288
MFG Item Number
41-1288
Series
41-1288 is available to buy in increments of 12
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Batteries, DieHard Series
Item #
41-1288
SR357 - 1 Pc

DieHard Series Information

Specifications

Specifications
Product Series DieHard
Item Number 41-1288
Manufacturer Part Number 41-1288
Ships Factory Direct No
Manufacturer DieHard
Family Series DieHard Batteries, DieHard Series
Size SR357
Voltage DC 1.5 VDC
Composition Silver-Oxide
Termination Flat Contact
Comments Can be used for Remote Controls and Medical Devices, Mercury Free
Net Weight 0.01 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved