ETN120AFT75
Diversified Electronics Relays, ETN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ETN120AFT75

Diversified Electronics Relays, ETN Series
In stock
Item Number
ETN120AFT75
MFG Item Number
ETN120AFT75
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, ETN Series
Item #
ETN120AFT75
Flasher, 120VAC, 75 FPM, 1A Max,

ETN Series Information

  • Flasher
  • 75 Flashes Per Minute Standard
  • Totally Solid‑State
  • Totally Encapsulated Circuitry
  • 1Amp (Fullwave) and 3 Amp (Halfwave) Versions
When supply voltage is applied, the OFF delay (T1) begins. Upon completion of the OFF delay, the load energizes and the ON delay (T2) begins. Upon completion of the ON delay, the load de‑energizes and one cycle is complete. This ON/OFF cycling continues until the supply voltage is removed. The OFF delay always equals the ON delay.

Encapsulation provides protection against shock, vibration, and humidity.

Videos

Specifications

Specifications
Manufacturer Part Number ETN120AFT75
Item Number ETN120AFT75
Manufacturer Diversified Electronics
Product Series ETN
Family Series Diversified Electronics Relays, ETN Series
Mode of Operation Repeat Cycle
Multi-Function No
Mounting Type Panel
Timing Range 75
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
Contact Rating (A) 1 A
Termination Wire Leads
IP Rating IP20
Approvals CSA, cULus
RoHS No
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved