ISO120AAE
Diversified Electronics Relays, ISOMULTI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ISO120AAE

Diversified Electronics Relays, ISOMULTI Series
In stock
Item Number
ISO120AAE
MFG Item Number
ISO120AAE
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, ISOMULTI Series
Item #
ISO120AAE
Isolated Switch, 120VAC, 2-Channel,

ISOMULTI Series Information

  • 2500 Volt Isolation, Input to Output
  • 24 or 120 VAC Models Available
  • UL Listed
  • Multiple Channels
  • Surface Mount
The ISO Series multiple channel devices are used to provide a safe and reliable means of controlling loads from hazardous locations without releasing sufficient energy, under normal or abnormal conditions, to cause ignition of a flammable or combustible atmospheric mixture while in its most easily ignited concentration. An isolated output turns on when the corresponding control switch input from the hazardous location is activated.

Specifications

Specifications
Manufacturer Part Number ISO120AAE
Item Number ISO120AAE
Manufacturer Diversified Electronics
Product Series ISOMULTI
Family Series Diversified Electronics Relays, ISOMULTI Series
Supply Voltage 120 VAC
Nominal Supply Voltage 120 VAC
Output Rating 5 A
Number of Channels 2
Mounting Surface
Hazardous Locations Class I, Div 1, Group A,B,C,D, Class II, Div 1, Group E,F,G, Class III, Div 1
Open Circuit Volt. (Voc) 6.2 V
Status Indicator Yes
Approvals UL
Net Weight 0.5 lbs
Gross Weight 0.9715 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved