ISO120AFA
Diversified Electronics Relays, ISOSINGLE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ISO120AFA

Diversified Electronics Relays, ISOSINGLE Series
In stock
Item Number
ISO120AFA
MFG Item Number
ISO120AFA
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, ISOSINGLE Series
Item #
ISO120AFA
Isolated Switch, 120VAC, 1-Channel,

ISOSINGLE Series Information

  • 2500 Volt Isolation, Input to Output
  • 24 or 120 VAC Models Available
  • UL Listed
  • Single Channel
  • Plug‑in or Surface Mount Models
The ISO Series single channel devices are used to provide a safe and reliable means of controlling loads from hazardous locations without releasing sufficient energy, under normal or abnormal conditions, to cause ignition of a flammable or combustible atmospheric mixture while in its most easily ignited concentration. An isolated output turns on when the control switch input from the hazardous location is closed. When the control switch input opens, the isolated output turns off. The style A devices come equipped with integral spring mating clips which secure the device to the base, making this unit a UL913 Intrinsically Safe plug‑in. The style N, surface mounted enclosure is sealed with a high‑quality epoxy resin material and has five #8‑32 screw terminals.

Specifications

Specifications
Manufacturer Part Number ISO120AFA
Item Number ISO120AFA
Manufacturer Diversified Electronics
Product Series ISOSINGLE
Family Series Diversified Electronics Relays, ISOSINGLE Series
Supply Voltage 120 VAC
Nominal Supply Voltage 120 VAC
Output Rating 10 A
Number of Channels 1
Mounting Surface
Hazardous Locations Class I, Div 1, Group A,B,C,D, Class II, Div 1, Group E,F,G, Class III, Div 1
Open Circuit Volt. (Voc) 16 V
Status Indicator Yes
Approvals UL
Net Weight 0.44 lbs
Gross Weight 0.52 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved