SLD230ASA
Diversified Electronics Protection Relays, SLD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SLD230ASA

Diversified Electronics Protection Relays, SLD Series
In stock
Item Number
SLD230ASA
MFG Item Number
SLD230ASA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, SLD Series
Item #
SLD230ASA
Phase Monitoring Relay, 208/240VAC,

SLD Series Information

The SLD Series is designed to protect 3‑phase equipment against Phase Unbalance, Phase Loss, Under Voltage and Phase Reversal conditions.

With normal operating voltage present on all three phases in the proper phase sequence, the internal relay will energize (PICK‑UP). When an incorrect phase sequence or phase loss occurs or the three‑phase line voltages fall outside the preset unbalance or under voltage settings, the internal relay will de‑energize (DROP‑OUT). When all conditions return to normal, the relay will reset.

The Adjustable Release Delay is provided to ignore momentary voltage fluctuations that cause nuisance tripping.

Both Delta and Wye systems may be monitored. In Wye Systems, connections to neutral are not required.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SLD230ASA
Item Number SLD230ASA
Manufacturer Diversified Electronics
Product Series SLD
Family Series Diversified Electronics Protection Relays, SLD Series
Number of Phases 3
Voltage Supported 208 V, 240 V
Lo Pwr (Under Vltg) Trip Yes
Phase Loss Detect Yes
Phase Rvrse/Rotatn Detect Yes
Voltage Unbalance Detect Yes
Voltage Unbalance % 2-10 %
Time Delay Trip (Sec) 0.1-20 s
Type of Display LED Status Indicator
Mounting Plug-In
Output Relay SPDT
Approvals cUL, cUR, UL, UR
Net Weight 1.125 lbs
Gross Weight 1.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved