SST-RBM1CP
Diversified Electronics I/O Modules, SENSERT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SST-RBM1CP

Diversified Electronics I/O Modules, SENSERT Series
In stock
Item Number
SST-RBM1CP
MFG Item Number
SST-RBM1CP
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, SENSERT Series
Item #
SST-RBM1CP
Sensert Remote I/O

SENSERT Series Information

SENSERT Remote I/O
SENSERT� is a wireless, cloud‑based sensor monitoring and alert system. A variety of sensors, such as temperature, humidity, vibration, and pressure can be hardwired directly to the SENSERT Base Unit or wirelessly connected via the SENSERT Remote I/O. Sensor data is monitored in real‑time and alerts are triggered based on customizable thresholds.
Alerts are configurable through the SENSERT Mobile App or Web Portal. Each channel can be configured for a high and low threshold value as well as custom alerts.
Power Supply: 9‑30 VDC or battery [2032]
Analog Input: 1 [0‑20 mA, 4‑20 mA, 0‑5 V, 0‑10 V]
Digital Input: 1 [Dry Contact]
Bluetooth‑Mesh Device Communication
Panel mount
SENSERT is engineered to monitor sensors in critical processes and provide alerts to the user in numerous environments. SENSERT can be utilized in the following applications:
Agriculture
Communications
Electricity
Electronics
Food & Beverage
Industrial
Manufacturing
Medical
Oil & Gas
Water

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SST-RBM1CP
Item Number SST-RBM1CP
Manufacturer Diversified Electronics
Product Series SENSERT
Family Series Diversified Electronics I/O Modules, SENSERT Series
Signal Type Analog Input, Digital Input
Ambient Temperature -4-131 °F
Net Weight 0.23 lbs
Gross Weight 0.23 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved