TSD120ARC200
Diversified Electronics Relays, TSD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TSD120ARC200

Diversified Electronics Relays, TSD Series
In stock
Item Number
TSD120ARC200
MFG Item Number
TSD120ARC200
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, TSD Series
Item #
TSD120ARC200
S.S. Time Delay

TSD Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TSD120ARC200
Item Number TSD120ARC200
Manufacturer Diversified Electronics
Product Series TSD
Family Series Diversified Electronics Relays, TSD Series
Mode of Operation Off Delay
Contacts 1NO
Mounting Type Surface
Time Range Adjustment Onboard
Timing Range 2
Max Time 200 s
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
Voltage (AC) 120 VAC
Termination Flat Blade
Approvals cURus
Net Weight 0.08 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved