UPA-200-DIV2-08
Diversified Electronics Voltage Detection, UPA-200 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UPA-200-DIV2-08

Diversified Electronics Voltage Detection, UPA-200 Series
In stock
Item Number
UPA-200-DIV2-08
MFG Item Number
UPA-200-DIV2-08
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Voltage Detection, UPA-200 Series
Item #
UPA-200-DIV2-08
Universal Power Alert 8in. fiber

UPA-200 Series Information

  • Ideal for use in Lockout/Tagout Procedure
  • Enhances NFPA 70E & OSHA Compliance
  • Reduces Arc Flash & Electrocution Risk
  • Detects Stored Energy
  • Detects Ground Fault Problems
  • No Voltage Present on Enclosure Door Panels
  • DIN Rail or Surface Mounted Base

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number UPA-200-DIV2-08
Item Number UPA-200-DIV2-08
Manufacturer Diversified Electronics
Product Series UPA-200
Family Series Diversified Electronics Voltage Detection, UPA-200 Series
Operating Range Voltage 20-1,000 VDC, 20-600 VAC
Max Rated Voltage 1,000 VDC, 750 VAC
Detection Thresholds 14 VAC 3 ph, 15 VDC, 18.5 VAC 1 ph
Operating Temperature -4-131 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved