UPA130
Diversified Electronics Voltage Detection, UPA-130 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UPA130

Diversified Electronics Voltage Detection, UPA-130 Series
In stock
Item Number
UPA130
MFG Item Number
UPA130
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Voltage Detection, UPA-130 Series
Item #
UPA130
Universal Voltage Alert, Detects

UPA-130 Series Information

• Verification of Stored Energy Inside A Panel
• Fits 30mm Knockout
• Redundant Circuitry
The UPA 130 Power Alert reduces the risk of electrical arc flash by pre‑verifying the electrical isolation from outside of a control panel. Hard wired to the circuit breaker or main disconnect, the UPA flashes whenever voltage is present. Engineered with redundant circuitry, the Power Alert is powered by the same voltage that it indicates.

Specifications

Specifications
Manufacturer Part Number UPA130
Item Number UPA130
Manufacturer Diversified Electronics
Product Series UPA-130
Family Series Diversified Electronics Voltage Detection, UPA-130 Series
Operating Range Voltage 30-1,000 VDC, 40-60 VAC
Max Rated Voltage 1,000 VDC, 750 VAC
Detection Thresholds 27 VDC, 29 VAC 3 ph, 40 VAC 1 ph
Operating Temperature -4-131 °F
Termination (4) 8 ft 18 AWG 1,000 V
Approvals UL
Net Weight 0.5415 lbs
Gross Weight 0.56 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved