156.OA11.1222C
Dold DIN Rail Interface Modules, 4-POLE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

156.OA11.1222C

Dold DIN Rail Interface Modules, 4-POLE Series
In stock
Item Number
156.OA11.1222C
MFG Item Number
156.OA11.1222C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

DIN Rail Interface Modules, 4-POLE Series
Item #
156.OA11.1222C
1 Channel Module, 4P,8A, 12V,

4-POLE Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 156.OA11.1222C
Item Number 156.OA11.1222C
Manufacturer Dold
Product Series 4-POLE
Family Series Dold DIN Rail Interface Modules, 4-POLE Series
Coil Voltage 12 VDC
Voltage (AC) 400 VAC
Voltage (DC) 250 VDC
Current 8 A
Contacts (2) NO/(2) NC
Mounting Type DIN Rail
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved