256.OA01.1231C
Dold DIN Rail Interface Modules, 4-POLE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

256.OA01.1231C

Dold DIN Rail Interface Modules, 4-POLE Series
In stock
Item Number
256.OA01.1231C
MFG Item Number
256.OA01.1231C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

DIN Rail Interface Modules, 4-POLE Series
Item #
256.OA01.1231C
2 Channel Module, 4P,10A, 12V,

4-POLE Series Information


Specifications

Specifications
Manufacturer Part Number 256.OA01.1231C
Item Number 256.OA01.1231C
Manufacturer Dold
Product Series 4-POLE
Family Series Dold DIN Rail Interface Modules, 4-POLE Series
Coil Voltage 12 VDC
Voltage (AC) 400 VAC
Voltage (DC) 250 VDC
Current 10 A
Contacts (3) NO/(1) NC
Mounting Type DIN Rail
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved