The store will not work correctly when cookies are disabled.
256.OA01.2422C
Dold DIN Rail Interface Modules, 4-POLE Series
In stock
Item Number
256.OA01.2422C
MFG Item Number
256.OA01.2422C
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
DIN Rail Interface Modules, 4-POLE Series
2 Channel Module, 4P,10A, 24V,
4-POLE Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
256.OA01.2422C |
Item Number |
256.OA01.2422C |
Manufacturer |
Dold |
Product Series |
4-POLE |
Family Series |
Dold DIN Rail Interface Modules, 4-POLE Series |
Coil Voltage |
24 VDC |
Voltage (AC) |
400 VAC |
Voltage (DC) |
250 VDC |
Current |
10 A |
Contacts |
(2) NO/(2) NC |
Mounting Type |
DIN Rail |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved