The store will not work correctly when cookies are disabled.
56.OA01.4831C
In stock
Item Number
56.OA01.4831C
MFG Item Number
56.OA01.4831C
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
OA5601,48V, 3NO/1NC AgCdO+0.2umAu,
- High Switching Reliability Due to Crown Contacts
- With Forcibly Guided Contacts
- High Continuous Thermal Current
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
56.OA01.4831C |
Item Number |
56.OA01.4831C |
Manufacturer |
Dold |
Product Series |
5601 |
Family Series |
Dold Relays, 5601 Series |
Nominal Coil Voltage |
48 VDC |
Published Coil Voltage |
33.6-76.8 VDC |
Contacts |
DPDT, 2NO |
Mounting |
PCB, Thru-Hole |
Termination |
PCB Pin |
Enclosure |
Thermoplast |
Number of Electrical Connections |
10 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Tin Oxide, Gold Plated |
Max Current |
10 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
RoHS |
No |
Comments |
IP40 |
Approvals |
CSA, cUR, TUV, UR |
Net Weight |
0.172 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved