The store will not work correctly when cookies are disabled.
56.OA03.2462C
In stock
Item Number
56.OA03.2462C
MFG Item Number
56.OA03.2462C
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
OA5603,24V, 6NO/2NC AgCdO+0.2umAu,
- High Switching Reliability Due to Crown Contacts
- With Forcibly Guided Contacts
- High Continuous Thermal Current
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
56.OA03.2462C |
Item Number |
56.OA03.2462C |
Manufacturer |
Dold |
Product Series |
5603 |
Family Series |
Dold Relays, 5603 Series |
Nominal Coil Voltage |
24 VDC |
Published Coil Voltage |
16.8-38.4 VDC |
Contacts |
4PD, 4NO |
Mounting |
PCB, Thru-Hole |
Termination |
PCB Pin |
Enclosure |
Thermoplast |
Number of Electrical Connections |
18 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Tin Oxide, Gold Plated |
Max Current |
10 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
RoHS |
No |
Comments |
IP40 |
Approvals |
CSA, cUR, TUV, UR |
Net Weight |
0.2094 lbs |
Gross Weight |
0.2094 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved