56.OA11.1122N
Dold Relays, 5611 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

56.OA11.1122N

Dold Relays, 5611 Series
In stock
Item Number
56.OA11.1122N
MFG Item Number
56.OA11.1122N
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 5611 Series
Item #
56.OA11.1122N
Relay, 110V, 2NO/2NC AgNi10+.2umAu,

5611 Series Information

  • High Switching Reliability Due to Crown Contacts with Large Relative Movement
  • Low Rated Power Consumption
  • High Mechanical Service Life

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 56.OA11.1122N
Item Number 56.OA11.1122N
Manufacturer Dold
Product Series 5611
Family Series Dold Relays, 5611 Series
Nominal Coil Voltage 110 VDC
Published Coil Voltage 77-154 VDC
Contacts 4PDT
Mounting PCB, Thru-Hole
Termination PCB Pin
Enclosure Thermoplast
Number of Electrical Connections 10
Status Indicator No
Push-to-Test No
Diode No
Contact Material Silver Nickel, Gold Plated
Max Current 8 A
Bifurcated Contact No
Mechanical Latch No
RoHS No
Comments IP40
Approvals CSA, cUR, TUV, UR
Net Weight 0.0725 lbs
Gross Weight 0.0725 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved